Check Availability
  • DIRECT METALS 

    Steel Open Grip Anti-Slip Stair Tread, 2"H x 36"L x 12"W

  • Item # 45NN29
  • Mfr. Model # 61G13122-TRD36
Steel Open Grip Anti-Slip Stair Tread, 2"H x 36"L x 12"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Round hole pattern tread helps with slip resistance. Designed with perforated, raised buttons and debossed holes that permit flow of air, heat, and light. Install easily due to integral end caps with mounting hole and slot. Diamond treads feature slip resistance in all directions. 1-pc. construction allows greater load-carrying capabilities. Pattern is designed with relief holes for passage of light and waste materials.
Show More Close
 

Technical Specifications

Item # 45NN29
Mfr. Model # 61G13122-TRD36
UNSPSC #30161908
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Anti-Slip Stair Tread
Step Tread Open Grip
Material Steel
Gauge 13
Overall Length 36"
Overall Width 12"
Overall Height 2"
Finish Pregalvanized
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.