Check Availability
  • DIRECT METALS 

    Steel Open Grip Anti-Slip Channel, 2"H x 120"L x 10"W

  • Item # 45NN07
  • Mfr. Model # 61G13102-10
Steel Open Grip Anti-Slip Channel, 2"H x 120"L x 10"W
Qty
  • Web Price
    $94.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NN07
Mfr. Model # 61G13102-10
UNSPSC #30191602
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Anti-Slip Channel
Step Tread Open Grip
Material Steel
Gauge 13
Overall Length 120"
Overall Width 10"
Overall Height 2"
Finish Pregalvanized
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.