Check Availability
  • DIRECT METALS 

    Steel Open Grip Anti-Slip Channel, 2"H x 144"L x 5"W

  • Item # 45NN01
  • Mfr. Model # 61G13052-12
Steel Open Grip Anti-Slip Channel, 2"H x 144"L x 5"W
Qty
  • Web Price
    $88.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NN01
Mfr. Model # 61G13052-12
UNSPSC #30191602
Shipping Weight 34.0 lbs
Country of Origin USA *
Item Anti-Slip Channel
Step Tread Open Grip
Material Steel
Gauge 13
Overall Length 144"
Overall Width 5"
Overall Height 2"
Finish Pregalvanized
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.