Check Availability
  • DIRECT METALS 

    Smooth Carbon Steel Bar Grating, 36" L X 24" W X 1.00" H, Galvanized Steel Finish - Grating

  • Item # 49N066
  • Mfr. Model # 22125S100-B3
Smooth Carbon Steel Bar Grating, 36" L X 24" W X 1.00" H, Galvanized Steel Finish - Grating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bar grating features galvanized steel construction and a serrated surface to grip shoes tightly for high slip resistance. It offers good slip protection in areas prone to oil or other hazardous materials. It helps to provide safe, secure footing in many applications ranging from trenches to decking.
Show More Close
 

Technical Specifications

Item # 49N066
Mfr. Model # 22125S100-B3
UNSPSC #30103201
Catalog Page 2190
Shipping Weight 31.2 lbs
Country of Origin USA *
Item - Carbon Steel Grating Bar Grating
Surface - Carbon Steel Grating Smooth
Span (Length) - Grating 36"
Width - Carbon Steel 24"
Height - Carbon Steel Grating 1.00"
Finish - Grating Galvanized Steel
Bearing Bar Thickness 0.125"
Bearing Bar Spacing 1.188"
Cross Bar Spacing 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms