Check Availability
  • DIRECT METALS 

    Smooth Carbon Steel Bar Grating, 48" L X 36" W X 1.00" H, Black Painted Steel Finish - Grating

  • Item # 49M976
  • Mfr. Model # 20188S100-15C4
Smooth Carbon Steel Bar Grating, 48" L X 36" W X 1.00" H, Black Painted Steel Finish - Grating
Qty
  • Web Price
    $261.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bar grating features steel construction and a smooth surface for an slip-resistant solution in projects ranging from trenches to decking. It helps to provide safe, secure footing in many applications.
Show More Close
 

Technical Specifications

Item # 49M976
Mfr. Model # 20188S100-15C4
UNSPSC #30103201
Shipping Weight 146.8 lbs
Country of Origin USA *
Item - Carbon Steel Grating Bar Grating
Surface - Carbon Steel Grating Smooth
Span (Length) - Grating 48"
Width - Carbon Steel 36"
Height - Carbon Steel Grating 1.00"
Finish - Grating Black Painted Steel
Bearing Bar Thickness 0.188"
Bearing Bar Spacing 0.938"
Cross Bar Spacing 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms