Check Availability
  • DIRECT METALS 

    Smooth Carbon Steel Bar Grating, 240" L X 36" W X 1.50" H, Galvanized Steel Finish - Grating

  • Item # 38MM59
  • Mfr. Model # 22188S150-C20
Smooth Carbon Steel Bar Grating, 240" L X 36" W X 1.50" H, Galvanized Steel Finish - Grating
Qty
  • Web Price
    $1,587.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This smooth bar grating covers open areas in flooring, while allowing light, liquid, air, heat, and sound to pass between flooring levels. Carbon steel construction is ideal for applications in noncorrosive environments that require a strong material.
Show More Close
 

Technical Specifications

Item # 38MM59
Mfr. Model # 22188S150-C20
UNSPSC #30103201
Shipping Weight 757.0 lbs
Country of Origin Taiwan *
Item - Carbon Steel Grating Bar Grating
Surface - Carbon Steel Grating Smooth
Span (Length) - Grating 240"
Width - Carbon Steel 36"
Height - Carbon Steel Grating 1.50"
Finish - Grating Galvanized Steel
Bearing Bar Thickness 0.188"
Bearing Bar Spacing 1.188"
Cross Bar Spacing 4"
Uniform Load Rating @ Unsupported Length 2132 lb./sq. ft. @ 2 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In