Check Availability
  • DIRECT METALS 

    Sheet,Perf,SS,40x36,18 ga,0.250 Dia,Rnd

  • Item # 5PDK7
  • Mfr. Model # 0418G250R313S-36X40
Sheet,Perf,SS,40x36,18 ga,0.250 Dia,Rnd
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PDK7
Mfr. Model # 0418G250R313S-36X40
UNSPSC #30102505
Catalog Page 2192
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Perforated Sheet
Material Stainless Steel
Finish 2B
Alloy Type 304
Temper Annealed
Length 40"
Width 36"
Thickness 0.048"
Gauge 18
Hole Dia. 0.250"
Hole Shape Round
Hole Pattern Staggered
Center Spacing 5/16"
Open Area 58%
Length Tolerance +/-0.125"
Width Tolerance +/-0.125"
Thickness Tolerance +/-0.003"
Typical Hardness B90
Hardness Scale Rockwell
Tensile Strength 85
Yield Strength 35
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms