Check Availability
  • DIRECT METALS 

    Sheet, Perf, Stl, 40x36, 22 ga, 0.094 Dia, Rnd

  • Item # 5PDJ4
  • Mfr. Model # 0122G093R156S-36X40
Sheet, Perf, Stl, 40x36, 22 ga, 0.094 Dia, Rnd
Qty
  • Web Price
    $45.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PDJ4
Mfr. Model # 0122G093R156S-36X40
UNSPSC #31341102
Catalog Page 2192
Shipping Weight 7.6 lbs
Country of Origin USA *
Item Perforated Sheet
Material Carbon Steel
Finish Mill
Alloy Type 1008
Temper Cold Rolled
Length 40"
Width 36"
Thickness 0.029"
Gauge 22
Hole Dia. 0.094"
Hole Shape Round
Hole Pattern Staggered
Center Spacing 5/32"
Open Area 33%
Length Tolerance +/-0.125"
Width Tolerance +0.250"
Thickness Tolerance +/-0.003"
Typical Hardness 95,000
Hardness Scale Brinnell
Tensile Strength 49,000
Yield Strength 42,000
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms