Check Availability
  • DIRECT METALS 

    Serrated Surface Welded Grating, 144" Span, 36" Width, 1" Height

  • Item # 38MM75
  • Mfr. Model # 24188R100-C12
Serrated Surface Welded Grating, 144" Span, 36" Width, 1" Height
Qty
  • Web Price
    $1,848.64 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MM75
Mfr. Model # 24188R100-C12
UNSPSC #30103202
Shipping Weight 365.0 lbs
Country of Origin Taiwan *
Item Welded Grating
Surface Serrated
Span 144"
Width 36"
Height 1"
Material Stainless Steel
Bearing Bar Thickness 0.188"
Bearing Bar Spacing 1.188"
Cross Bar Spacing 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms