Check Availability
  • DIRECT METALS 

    Serrated Carbon Steel Bar Grating, 120" L X 24" W X 1.00" H, Black Painted Steel Finish - Grating

  • Item # 49N010
  • Mfr. Model # 20125R100-B10
Serrated Carbon Steel Bar Grating, 120" L X 24" W X 1.00" H, Black Painted Steel Finish - Grating
Qty
  • Web Price
    $276.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This bar grating features steel construction and a serrated surface to grip shoes tightly for high slip resistance. It offers good slip protection in areas prone to oil or other hazardous materials. It helps to provide safe, secure footing in many applications ranging from trenches to decking.
Show More Close
 

Technical Specifications

Item # 49N010
Mfr. Model # 20125R100-B10
UNSPSC #30103201
Catalog Page 2194
Shipping Weight 143.0 lbs
Country of Origin USA *
Item - Carbon Steel Grating Bar Grating
Surface - Carbon Steel Grating Serrated
Span (Length) - Grating 120"
Width - Carbon Steel 24"
Height - Carbon Steel Grating 1.00"
Finish - Grating Black Painted Steel
Bearing Bar Thickness 0.125"
Bearing Bar Spacing 1.188"
Cross Bar Spacing 4"
Uniform Load Rating @ Unsupported Length 632 lb./sq. ft. @ 2 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In