Check Availability
  • DIRECT METALS 

    Serrated Carbon Steel Bar Grating, 144" L X 36" W X 1.00" H, Galvanized Steel Finish - Grating

  • Item # 38ML65
  • Mfr. Model # 22188R100-C12
Serrated Carbon Steel Bar Grating, 144" L X 36" W X 1.00" H, Galvanized Steel Finish - Grating
Qty
  • Web Price
    $633.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Galvanized Steel, Serrated Surface Bar Grating is designed to provide safe, secure footing in a variety of applications, ranging from trenches to decking, and more. The serrated surface grips shoes tightly for excellent slip resistance and good slip protection in areas where there is greater potential for oil or other hazardous material spills.

• Cross bar spacing: 4"
Show More Close
 

Technical Specifications

Item # 38ML65
Mfr. Model # 22188R100-C12
UNSPSC #30103201
Catalog Page 2190
Shipping Weight 365.0 lbs
Country of Origin Taiwan *
Item - Carbon Steel Grating Bar Grating
Surface - Carbon Steel Grating Serrated
Span (Length) - Grating 144"
Width - Carbon Steel 36"
Height - Carbon Steel Grating 1.00"
Finish - Grating Galvanized Steel
Bearing Bar Thickness 0.188"
Bearing Bar Spacing 1.188"
Cross Bar Spacing 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms