Check Availability
  • DIRECT METALS 

    Serrated Carbon Steel Bar Grating, 288" L X 24" W X 1.00" H, Galvanized Steel Finish - Grating

  • Item # 38MH92
  • Mfr. Model # 22125R100-B24
Serrated Carbon Steel Bar Grating, 288" L X 24" W X 1.00" H, Galvanized Steel Finish - Grating
Qty
  • Web Price
    $726.79 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Serrated bar grating is designed to help provide drainage and slip resistance on surfaces and platforms in industrial environments. The serrated surface provides additional traction in areas with greater potential for oil or other hazardous material spills.
Show More Close
 

Technical Specifications

Item # 38MH92
Mfr. Model # 22125R100-B24
UNSPSC #30103201
Shipping Weight 348.0 lbs
Country of Origin Taiwan *
Item - Carbon Steel Grating Bar Grating
Surface - Carbon Steel Grating Serrated
Span (Length) - Grating 288"
Width - Carbon Steel 24"
Height - Carbon Steel Grating 1.00"
Finish - Grating Galvanized Steel
Bearing Bar Thickness 0.125"
Bearing Bar Spacing 1.188"
Cross Bar Spacing 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms