Check Availability
  • DIRECT METALS 

    Serrated Carbon Steel Bar Grating, 36" L X 24" W X 1.00" H, Carbon Steel Finish - Grating

  • Item # 38MF44
  • Mfr. Model # 21125R100-B3
Serrated Carbon Steel Bar Grating, 36" L X 24" W X 1.00" H, Carbon Steel Finish - Grating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MF44
Mfr. Model # 21125R100-B3
UNSPSC #30103201
Shipping Weight 36.0 lbs
Country of Origin Varies *
Item - Carbon Steel Grating Bar Grating
Surface - Carbon Steel Grating Serrated
Span (Length) - Grating 36"
Width - Carbon Steel 24"
Height - Carbon Steel Grating 1.00"
Finish - Grating Carbon Steel
Bearing Bar Thickness 0.125"
Bearing Bar Spacing 1.188"
Cross Bar Spacing 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms