Check Availability
  • DIRECT METALS 

    Mesh, 1in., 60in. W, Black

  • Item # 38ML25
  • Mfr. Model # 12100ME105-60x1200
Mesh, 1in., 60in. W, Black
Qty
  • Web Price
    $1,471.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38ML25
Mfr. Model # 12100ME105-60x1200
UNSPSC #11162108
Shipping Weight 455.0 lbs
Country of Origin China *
Item PVC Coated Mesh
Material Pre-Galv Welded Wire
Mesh Size 1"
Wire Dia. 0.105"
Width 60"
Length 1200"
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms