Check Availability
  • DIRECT METALS 

    Mesh,1-1/2in.,24in. W,Black

  • Item # 38ML04
  • Mfr. Model # 12150ME063/100
Mesh,1-1/2in.,24in. W,Black
Qty
  • Web Price
    $191.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38ML04
Mfr. Model # 12150ME063/100
UNSPSC #11162108
Shipping Weight 71.0 lbs
Country of Origin China *
Item PVC Coated Mesh
Material Pre-Galv Welded Wire
Mesh Size 1-1/2"
Wire Dia. 0.063"
Width 24"
Length 1800"
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms