Check Availability
  • DIRECT METALS 

    Mesh,1/2in. x 1in.,24in. W,Red

  • Item # 38MH96
  • Mfr. Model # 12R005R063-24x1200
Mesh,1/2in. x 1in.,24in. W,Red
Qty
  • Web Price
    $404.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MH96
Mfr. Model # 12R005R063-24x1200
UNSPSC #11162108
Shipping Weight 77.0 lbs
Country of Origin China *
Item PVC Coated Mesh
Material Pre-Galv Welded Wire
Mesh Size 1/2" x 1"
Wire Dia. 0.063"
Width 24"
Length 1200"
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms