This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DIRECT METALS 

    Mesh, 1in., 72in. W, Black

  • Item # 38MH31
  • Mfr. Model # 12100ME105-72x1200
Mesh, 1in., 72in. W, Black

Technical Specifications

Item # 38MH31
Mfr. Model # 12100ME105-72x1200
UNSPSC #11162108
Shipping Weight 526.0 lbs
Country of Origin China *
Item PVC Coated Mesh
Material Pre-Galv Welded Wire
Mesh Size 1"
Wire Dia. 0.105"
Width 72"
Length 1200"
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms