Check Availability
  • DIRECT METALS 

    Mesh, 1-1/2in., 48in. W, Light Gray

  • Item # 38MG85
  • Mfr. Model # 12150ME105G-48x96
Mesh, 1-1/2in., 48in. W, Light Gray
Qty
  • Web Price
    $180.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MG85
Mfr. Model # 12150ME105G-48x96
UNSPSC #11162108
Shipping Weight 122.0 lbs
Country of Origin China *
Item PVC Coated Mesh
Material Pre-Galv Welded Wire
Mesh Size 1-1/2"
Wire Dia. 0.105"
Width 48"
Length 96"
Color Light Gray
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms