Check Availability
  • DIRECT METALS 

    Mesh,1/2in. x 1in.,36in. W,Black

  • Item # 38MG45
  • Mfr. Model # 12R005E063-36x1200
Mesh,1/2in. x 1in.,36in. W,Black
Qty
  • Web Price
    $556.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MG45
Mfr. Model # 12R005E063-36x1200
UNSPSC #11162108
Shipping Weight 208.0 lbs
Country of Origin China *
Item PVC Coated Mesh
Material Pre-Galv Welded Wire
Mesh Size 1/2" x 1"
Wire Dia. 0.063"
Width 36"
Length 1200"
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms