Check Availability
  • DIRECT METALS 

    Mesh, 1in., 24in. W, Black

  • Item # 38MF31
  • Mfr. Model # 12100ME063-24x1200
Mesh, 1in., 24in. W, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MF31
Mfr. Model # 12100ME063-24x1200
UNSPSC #11162108
Shipping Weight 57.0 lbs
Country of Origin China *
Item PVC Coated Mesh
Material Pre-Galv Welded Wire
Mesh Size 1"
Wire Dia. 0.063"
Width 24"
Length 1200"
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms