Check Availability
  • DIRECT METALS 

    Expanded Sheet,Flat,304SS,2x2 ft,3/4-#13

  • Item # 5PCU7
  • Mfr. Model # 44F07513-24X24
Expanded Sheet,Flat,304SS,2x2 ft,3/4-#13
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PCU7
Mfr. Model # 44F07513-24X24
UNSPSC #30102505
Catalog Page 2191
Shipping Weight 4.6 lbs
Country of Origin Taiwan *
Item Expanded Sheet
Style Flat
Material Stainless Steel
Finish Mill
Alloy Type 304
Temper 2B
Length 2 ft.
Width 2 ft.
Overall Thickness 0.070"
Length Tolerance +/-0.125"
Width Tolerance +/-0.125"
Design Size 0.923 x 2.100"
Opening Size 0.625 x 1.750"
Strand Width 0.120"
Strand Thickness 0.070"
Trade Size 3/4"-#13
Typical Hardness Not Rated
Hardness Scale Not Rated
Tensile Strength Not Rated
Yield Strength Not Rated
* This product's country of origin is subject to change

Compliance and Restrictions