Check Availability
  • DIRECT METALS 

    Expanded Sheet,Flat,304SS,4x4 ft,1/2-#18

  • Item # 5PCU4
  • Mfr. Model # 44F05018-48X48
Expanded Sheet,Flat,304SS,4x4 ft,1/2-#18
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PCU4
Mfr. Model # 44F05018-48X48
UNSPSC #30102505
Catalog Page 2191
Shipping Weight 13.0 lbs
Country of Origin Taiwan *
Item Expanded Sheet
Style Flat
Material Stainless Steel
Finish Mill
Alloy Type 304
Temper 2B
Length 4 ft.
Width 4 ft.
Overall Thickness 0.040"
Length Tolerance +/-0.125"
Width Tolerance +/-0.125"
Design Size 0.500 x 1.260"
Opening Size 0.313 x 1.000"
Strand Width 0.093"
Strand Thickness 0.040"
Trade Size 1/2"-#18
Typical Hardness Not Rated
Hardness Scale Not Rated
Tensile Strength Not Rated
Yield Strength Not Rated
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms