Check Availability
  • DIRECT METALS 

    20 Gauge Perforated Sheet, Round Hole Shape, Staggered Hole Pattern

  • Item # 5PDC6
  • Mfr. Model # 03032125R188S-36X40
20 Gauge Perforated Sheet, Round Hole Shape, Staggered Hole Pattern
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PDC6
Mfr. Model # 03032125R188S-36X40
UNSPSC #30102506
Catalog Page 2192
Shipping Weight 5.9 lbs
Country of Origin USA *
Item Perforated Sheet
Material Aluminum
Alloy Type 3003
Gauge 20
Finish Mill
Hole Shape Round
Hole Pattern Staggered
Hole Dia. 0.125"
Temper H14
Length 40"
Width 36"
Thickness 0.032"
Center Spacing 3/16"
Open Area 40%
Length Tolerance +/-0.125"
Width Tolerance +/-0.125"
Thickness Tolerance +/-0.0025"
Typical Hardness 40
Hardness Scale Brinell
Tensile Strength 22
Yield Strength 22
* This product's country of origin is subject to change

Compliance and Restrictions