Check Availability
  • DIRECT BRANDS 

    Stiff Scraper Blade with 1-1/2" Plastic Blade, Blue

  • Item # 54DM30
  • Mfr. Model # GDS-104
Stiff Scraper Blade with 1-1/2" Plastic Blade, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DM30
Mfr. Model # GDS-104
UNSPSC #27112009
Shipping Weight 0.05 lbs
Country of Origin China *
Knife / Scraper Sub-Category Scrapers
Nonsparking Yes
Putty Knife/Scraper Blade Flexibility Stiff
Blade Type Double Edge Razor
Blade Width 1-1/2"
Blade Material Plastic
Handle Material No Handle
Item Scraper Blade
Blade Length 3/4"
No. of Edges 2
Color Blue
Overall Length 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms