Check Availability
  • DIGITAL ALLY 

    Premium 5 Year Warranty,DVM-800

  • Item # 46KJ69
  • Mfr. Model # 001-00081-00
Premium 5 Year Warranty,DVM-800
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Warranty provides a replacement unit should the original DVM-800 Vehicle Video System require repairs.
Show More Close
 

Technical Specifications

Item # 46KJ69
Mfr. Model # 001-00081-00
UNSPSC #46171621
Shipping Weight 0.001 lbs
Country of Origin USA *
Item Premium 5 Year Advance Exchange Warranty
Resolution 1080i
Pre-event Recording Time Up to 30 sec.
Features Immediate Replacement System Should The Original System Require Repairs
Series DVM-800
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms