Check Availability
  • DIGILOCK 

    Zinc Electronic Keyless Lock with RFID Access and Brushed Nickel Finish

  • Item # 45DP43
  • Mfr. Model # DAR1-APS1-619-01-0D
Zinc Electronic Keyless Lock with RFID Access and Brushed Nickel Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Note: Possible order delay - you will be contacted by a Grainger representative for additional information after order placement.
Show More Close
 

Technical Specifications

Item # 45DP43
Mfr. Model # DAR1-APS1-619-01-0D
UNSPSC #46171503
Shipping Weight 1.7 lbs
Country of Origin China *
Item Electronic Keyless Lock
For Use With Lockers and Cabinets
Access Method RFID
Usage Assigned
Handle Type None
Door Thickness 0.68" to 0.85"
Lock Material Zinc
Finish Brushed Nickel
Hand Non-Handed
Number of Keys on Keypad 0
Power Source (4) AA Batteries
Battery Life 3 to 5 yr
Max. User Codes 1
ADA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms