Check Availability
  • DIGILOCK 

    Metal Electronic Keyless Lock with Keypad or Coded Key Fob Access and Brushed Nickel Finish

  • Item # 4GGZ4
  • Mfr. Model # ATV-619-01-2D-GR01
Metal Electronic Keyless Lock with Keypad or Coded Key Fob Access and Brushed Nickel Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Note: Possible order delay - you will be contacted by a Grainger representative for additional information after order placement.
Show More Close
 

Technical Specifications

Item # 4GGZ4
Mfr. Model # ATV-619-01-2D-GR01
UNSPSC #46171503
Shipping Weight 2.0 lbs
Country of Origin China *
Item Electronic Keyless Lock
For Use With Lockers
Access Method Keypad or Coded Key Fob
Usage Shared
Handle Type Bottom Pull
Door Thickness 0.01" to 0.10"
Lock Material Metal
Finish Brushed Nickel
Series ATV
Hand Nonhanded
Outside Height 4.94"
Outside Depth 1.28"
Outside Width 1.37"
Latch Length 0.50"
Number of Keys on Keypad 12
Power Source (4) AA Batteries
Battery Life 3 to 5 yr
Event Audit Trail None
Max. User Codes 1
Includes Strike Plate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms