Check Availability
  • DIGI-SENSE 

    Thermometer,-40 deg. to 257 deg.F,LCD

  • Item # 52YH33
  • Mfr. Model # 20250-93
Thermometer,-40 deg. to 257 deg.F,LCD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YH33
Mfr. Model # 20250-93
UNSPSC #41112210
Shipping Weight 0.57 lbs
Country of Origin Switzerland *
Item Thermistor Thermometer
Temp. Range (F) -40 Degrees to 257 Degrees
Temp. Range (C) -40 Degrees to 125 Degrees
Temp. Accuracy +/-0.9 Degrees F ( +/-0.5 Degrees C) On Temp. Range 32 Degrees to 158 Degrees F (0 Degrees to 70 Degrees C), +/-2 Degrees F (1 Degrees C) Outside Range
Display LCD
Probe Connector 1/8" Phono Plug
Resolution 0.1 Degrees
Features Pre-Calibrated, Robust, Rapid Response, High Accuracy
Auto Power Off Yes
Data Hold Yes
Height 7"
Width 2-1/4"
Depth 1"
Battery Type 9V
Standards ISO 17025 A2LA Accredited Calibration Laboratory
Calibration Certificate NIST
Includes Soft-Sided Carrying Case, Lanyard, 9V Battery, Operation Manual
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Cuba , Iran , North Korea , Libya , Sudan and Syria .

This item is restricted for international sale.