Check Availability
  • DICKIES 

    Women's Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 26-1/2" x 31-1/2"

  • Item # 49DG31
  • Mfr. Model # FD231RNB
Women's Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 26-1/2" x 31-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DG31
Mfr. Model # FD231RNB
UNSPSC #46181527
Shipping Weight 1.24 lbs
Country of Origin Mexico *
Item Pocket Jeans
Gender Women's
Fits Waist Size 26-1/2"
Inseam 31-1/2"
Color Indigo
Material 100% Cotton
Number of Outside Pockets 5
Fabric Weight 13 oz.
Lining Material Unlined
Closure Type Button
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms