Check Availability
  • DICKIES 

    Short Sleeve Work Shirt, Light Blue, 3XLT

  • Item # 48XK16
  • Mfr. Model # LS516LW
Short Sleeve Work Shirt, Light Blue, 3XLT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XK16
Mfr. Model # LS516LW
UNSPSC #46181526
Shipping Weight 0.91 lbs
Country of Origin Madagascar *
Item Short Sleeve Work Shirt
Gender Men's
Size 3XLT
Fits Chest Size 54" to 56"
Color Light Blue
Fabric Weight 4.2 oz.
Material 65% Polyester/35% Cotton
Number of Outside Pockets 2
Neck Size 20-13/64"
Length Long
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms