Check Availability
  • DICKIES 

    Short Sleeve Work Shirt, Light Blue, 2XLT

  • Item # 48XK15
  • Mfr. Model # LS516LW
Short Sleeve Work Shirt, Light Blue, 2XLT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XK15
Mfr. Model # LS516LW
UNSPSC #46181526
Shipping Weight 0.86 lbs
Country of Origin Madagascar *
Item Short Sleeve Work Shirt
Gender Men's
Size 2XLT
Fits Chest Size 50" to 52"
Color Light Blue
Fabric Weight 4.2 oz.
Material 65% Polyester/35% Cotton
Number of Outside Pockets 2
Neck Size 19-13/64"
Length Long
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms