Check Availability
  • DICKIES 

    Short Sleeve Work Shirt,Dark Navy,LT

  • Item # 48XJ99
  • Mfr. Model # LS516DN
  • (76)
Short Sleeve Work Shirt,Dark Navy,LT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XJ99
Mfr. Model # LS516DN
UNSPSC #46181526
Shipping Weight 0.76 lbs
Country of Origin Madagascar *
Item Short Sleeve Work Shirt
Gender Men's
Size LT
Fits Chest Size 42" to 44"
Color Dark Navy
Fabric Weight 4.2 oz.
Material 65% Polyester/35% Cotton
Number of Outside Pockets 2
Neck Size 17-13/64"
Length Long
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms