Check Availability
  • DICKIES 

    Short Sleeve Work Shirt, Black, MT

  • Item # 48XJ85
  • Mfr. Model # LS516BK
Short Sleeve Work Shirt, Black, MT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XJ85
Mfr. Model # LS516BK
UNSPSC #46181526
Shipping Weight 0.73 lbs
Country of Origin Madagascar *
Item Short Sleeve Work Shirt
Gender Men's
Size MT
Fits Chest Size 38" to 40"
Color Black
Fabric Weight 4.2 oz.
Material 65% Polyester/35% Cotton
Number of Outside Pockets 2
Neck Size 16-13/64"
Length Long
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms