Check Availability
  • DICKIES 

    Short Sleeve Work Shirt, Black, 5X

  • Item # 48XJ84
  • Mfr. Model # LS516BK
Short Sleeve Work Shirt, Black, 5X
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XJ84
Mfr. Model # LS516BK
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Madagascar *
Item Short Sleeve Work Shirt
Gender Men's
Size 5X
Fits Chest Size 62" to 64
Color Black
Fabric Weight 4.2 oz.
Material 65% Polyester/35% Cotton
Number of Outside Pockets 2
Neck Size 22-13/64"
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms