Check Availability
  • DICKIES 

    Short Sleeve Work Shirt, Mens, L, Charcoal

  • Item # 479Y85
  • Mfr. Model # WS673CH
Short Sleeve Work Shirt, Mens, L, Charcoal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 479Y85
Mfr. Model # WS673CH
UNSPSC #46181526
Shipping Weight 0.66 lbs
Country of Origin Honduras *
Item Short Sleeve Work Shirt
Gender Men's
Size L
Fits Chest Size 42"
Color Charcoal
Fabric Weight 4.6 oz.
Material Polyester/Cotton
Number of Outside Pockets 2
Sleeve Length 9-3/4"
Neck Size 16 to 16-1/2"
Length Regular
Closure Type Button
Series Slim Fit Flex
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms