Check Availability
  • DICKIES 

    Short Sleeve Work Shirt,Mens,3XL,Dk Navy

  • Item # 479Y72
  • Mfr. Model # WL675DN
Short Sleeve Work Shirt,Mens,3XL,Dk Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 479Y72
Mfr. Model # WL675DN
UNSPSC #0
Shipping Weight 0.9 lbs
Country of Origin Honduras *
Item Short Sleeve Work Shirt
Gender Men's
Size 3XL
Fits Chest Size 54"
Color Dark Navy
Fabric Weight 4.6 oz.
Material Polyester/Cotton
Number of Outside Pockets 2
Sleeve Length 37"
Neck Size 19 to 19-1/2"
Length Regular
Closure Type Button
Series Flex Twill
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms