Check Availability
  • DICKIES 

    Short Sleeve Work Shirt,Mens,M,Dark Navy

  • Item # 479Y68
  • Mfr. Model # WL675DN
Short Sleeve Work Shirt,Mens,M,Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 479Y68
Mfr. Model # WL675DN
UNSPSC #0
Shipping Weight 0.7 lbs
Country of Origin Honduras *
Item Short Sleeve Work Shirt
Gender Men's
Size M
Fits Chest Size 38"
Color Dark Navy
Fabric Weight 4.6 oz.
Material Polyester/Cotton
Number of Outside Pockets 2
Sleeve Length 34"
Neck Size 15 to 15-1/2"
Length Regular
Closure Type Button
Series Flex Twill
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms