Check Availability
  • DICKIES 

    Short Sleeve Work Shirt, Mens, 2XL, Black

  • Item # 479Y61
  • Mfr. Model # WL675BK
Short Sleeve Work Shirt, Mens, 2XL, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 479Y61
Mfr. Model # WL675BK
UNSPSC #46181526
Shipping Weight 0.85 lbs
Country of Origin Honduras *
Item Short Sleeve Work Shirt
Gender Men's
Size 2XL
Fits Chest Size 50"
Color Black
Fabric Weight 4.6 oz.
Material Polyester/Cotton
Number of Outside Pockets 2
Sleeve Length 37"
Neck Size 18 to 18-1/2"
Length Regular
Closure Type Button
Series Flex Twill
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms