Check Availability
  • DICKIES 

    Short Sleeve Work Shirt, Mens, L

  • Item # 479Y54
  • Mfr. Model # WS675DS
Short Sleeve Work Shirt, Mens, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 479Y54
Mfr. Model # WS675DS
UNSPSC #0
Shipping Weight 0.65 lbs
Country of Origin Honduras *
Item Short Sleeve Work Shirt
Gender Men's
Size L
Fits Chest Size 42"
Color Desert Sand
Fabric Weight 4.6 oz.
Material Polyester/Cotton
Number of Outside Pockets 2
Sleeve Length 10-5/8"
Neck Size 16 to 16-1/2"
Length Regular
Closure Type Button
Series Flex Twill
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms