Check Availability
  • DICKIES 

    Men's Work Pants, Cotton/Polyester, Color: Silver, Fits Waist Size: 32" x 34"

  • Item # 480D56
  • Mfr. Model # 874FSV
Men's Work Pants, Cotton/Polyester, Color: Silver, Fits Waist Size: 32" x 34"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480D56
Mfr. Model # 874FSV
UNSPSC #46181527
Shipping Weight 1.18 lbs
Country of Origin Mexico *
Item Work Pants
Gender Men's
Fits Waist Size 32"
Inseam 34"
Color Silver
Material Cotton/Polyester
Number of Outside Pockets 4
Fabric Weight 8.2 oz.
Lining Material Unlined
Closure Type Zipper
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms