Check Availability
  • DICKIES 

    Men's Work Pants, Cotton/Polyester, Color: Dark Brown, Fits Waist Size: 30" x 30"

  • Item # 480C35
  • Mfr. Model # 874FDB
Men's Work Pants, Cotton/Polyester, Color: Dark Brown, Fits Waist Size: 30" x 30"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480C35
Mfr. Model # 874FDB
UNSPSC #46181527
Shipping Weight 1.05 lbs
Country of Origin Guatemala *
Item Work Pants
Gender Men's
Fits Waist Size 30"
Inseam 30"
Color Dark Brown
Material Cotton/Polyester
Number of Outside Pockets 4
Fabric Weight 8.2 oz.
Lining Material Unlined
Closure Type Zipper
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms