Check Availability
  • DICKIES 

    Men's Work Pants, Cotton/Polyester, Color: Charcoal, Fits Waist Size: 30" x 32"

  • Item # 480A95
  • Mfr. Model # 874FCH
Men's Work Pants, Cotton/Polyester, Color: Charcoal, Fits Waist Size: 30" x 32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480A95
Mfr. Model # 874FCH
UNSPSC #46181527
Shipping Weight 1.09 lbs
Country of Origin Mexico *
Item Work Pants
Gender Men's
Fits Waist Size 30"
Inseam 32"
Color Charcoal
Material Cotton/Polyester
Number of Outside Pockets 4
Fabric Weight 8.2 oz.
Lining Material Unlined
Closure Type Zipper
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms