Check Availability
  • DICKIES 

    Men's Work Pants, Cotton/Polyester, Color: Desert Sand, Fits Waist Size: 36" x 32"

  • Item # 480A11
  • Mfr. Model # WP595DS
Men's Work Pants, Cotton/Polyester, Color: Desert Sand, Fits Waist Size: 36" x 32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480A11
Mfr. Model # WP595DS
UNSPSC #46181527
Shipping Weight 1.36 lbs
Country of Origin Honduras *
Item Work Pants
Gender Men's
Fits Waist Size 36"
Inseam 32"
Color Desert Sand
Material Cotton/Polyester
Number of Outside Pockets 6
Fabric Weight 7.25 oz.
Lining Material Unlined
Closure Type Zipper
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms