Check Availability
  • DICKIES 

    Men's Relaxed Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 32" x 32"

  • Item # 49DF99
  • Mfr. Model # CR393RNB
Men's Relaxed Pocket Jeans, 100% Cotton, Color: Indigo, Fits Waist Size: 32" x 32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DF99
Mfr. Model # CR393RNB
UNSPSC #46181527
Shipping Weight 2.04 lbs
Country of Origin Mexico *
Item Relaxed Pocket Jeans
Gender Men's
Fits Waist Size 32"
Inseam 32"
Color Indigo
Material 100% Cotton
Number of Outside Pockets 5
Fabric Weight 13.75 oz.
Lining Material Unlined
Closure Type Button
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms