Check Availability
  • DICKIES 

    Men's Jeans, Cotton/Spandex, Color: Flex Rinsed Indigo, Fits Waist Size: 38" x 30"

  • Item # 480F32
  • Mfr. Model # 16293FRI
Men's Jeans, Cotton/Spandex, Color: Flex Rinsed Indigo, Fits Waist Size: 38" x 30"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480F32
Mfr. Model # 16293FRI
UNSPSC #46181527
Shipping Weight 1.9 lbs
Country of Origin Mexico *
Item Jeans
Gender Men's
Fits Waist Size 38"
Inseam 30"
Color Flex Rinsed Indigo
Material Cotton/Spandex
Number of Outside Pockets 5
Fabric Weight 13.9 oz.
Lining Material Unlined
Closure Type Zipper
Hammer Loop Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms