Check Availability
  • DICKIES 

    Men's Jeans, Cotton/Spandex, Color: Flex Stonewashed Indigo, Fits Waist Size: 36" x 34"

  • Item # 480F11
  • Mfr. Model # 11293FSI
Men's Jeans, Cotton/Spandex, Color: Flex Stonewashed Indigo, Fits Waist Size: 36" x 34"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480F11
Mfr. Model # 11293FSI
UNSPSC #46181527
Shipping Weight 1.94 lbs
Country of Origin Mexico *
Item Jeans
Gender Men's
Fits Waist Size 36"
Inseam 34"
Color Flex Stonewashed Indigo
Material Cotton/Spandex
Number of Outside Pockets 5
Fabric Weight 13.9 oz.
Lining Material Unlined
Closure Type Zipper
Hammer Loop No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms