Check Availability
  • DICKIES FR 

    Denim Pants, Amtex®, Fits Waist Size: 28", 34" Inseam, 20.0 cal./cm2 ATPV Rating

  • Item # 33JV60
  • Mfr. Model # 4981DN
Denim Pants, Amtex®, Fits Waist Size: 28", 34" Inseam, 20.0 cal./cm2 ATPV Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33JV60
Mfr. Model # 4981DN
UNSPSC #46181508
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Pants
Fits Waist Size 28"
Inseam 34"
ATPV Rating 20.0 cal./cm2
Hazard Risk Category (HRC) 2
Color Denim
Material Amtex(R)
Closure Type Button
Number of Pockets 5
Fabric Weight 14 oz.
Standards NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms