Check Availability
  • DICKIES 

    6"H Men's Work Boots, Steel Toe Type, Wheat, Size 12EE

  • Item # 36XY43
  • Mfr. Model # DW7024FWE 12
6"H Men's Work Boots, Steel Toe Type, Wheat, Size 12EE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36XY43
Mfr. Model # DW7024FWE 12
UNSPSC #46181604
Shipping Weight 3.88 lbs
Country of Origin China *
Item Work Boots
Toe Type Steel
Gender Men's
Size 12
Footwear Width EE
Metatarsal Guard No
Insulated No
Insulation Type None
Insulation Weight None
Waterproof No
Color Wheat
Height 6"
Metatarsal System No
Footwear Closure Type Lace Up
Liner Material Moisture Wicking
Shank Material Steel
Midsole Material Rubber
Outsole Material Rubber
Footwear Sole Pattern Multi Pattern
Manufacturers Suggested Sole Slip Rating Best
Chemical Resisting Sole No
Completely Non Metallic No
Non-Marking Sole Yes
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel Yes
Wide Toe Cap No
Removable Insole No
Insole System Shock Absorption
Non Metallic Upper No
Max. Heat Rating Not Rated
Footwear Construction Type Goodyear(TM) Welt
Heel Height 1/2"
Footwear Shank Type Steel
Upper Boot Material All Leather
Upper Material Description Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily Not Tested
Mark II Slip Test Results- Dairy Tile Dry Not Tested
Mark II Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
Style Number DW7024FWE
ASTM Footwear Class F2413-11 I/75 C/75 EH
Standards ASTM F2413-11
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms