This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DICKIES 

    4"H Women's Athletic Shoes, Plain Toe Type, Black, Size 6

  • Item # 36XX90
  • Mfr. Model # SR3115FBK 6
4"H Women's Athletic Shoes, Plain Toe Type, Black, Size 6

Technical Specifications

Item # 36XX90
Mfr. Model # SR3115FBK 6
UNSPSC #46181605
Shipping Weight 2.18 lbs
Country of Origin China *
Item Athletic Shoes
Toe Type Plain
Gender Women's
Size 6
Footwear Width B
Insulated No
Insulation Type None
Insulation Weight None
Waterproof No
Waterproof Type None
Color Black
Height 4"
Footwear Closure Type Lace Up
Liner Material Moisture Wicking
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Cross Hatch
Manufacturers Suggested Sole Slip Rating Best
Chemical Resisting Sole No
Completely Non Metallic No
Non-Marking Sole Yes
Static Dissipative No
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System Memory Foam
Non Metallic Upper No
Max. Heat Rating Not Rated
Footwear Construction Type Cemented
Heel Height Less Than 1/2"
Upper Boot Material All Leather
Upper Material Description Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry 0.99
Satra Slip Test Results- Dairy Tile Wet 0.88
Mark II Slip Test Results- Dairy Tile Oily 0.39
Mark II Slip Test Results- Dairy Tile Dry 0.72
Mark II Slip Test Results- Dairy Tile Wet 0.71
Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
Style Number SR3115FBK
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In