Check Availability
  • DICKE 

    Road Traffic Control, No Header, Vinyl, 48" x 48"

  • Item # 1UBP7
  • Mfr. Model # RUM48-200RWAB
Road Traffic Control, No Header, Vinyl, 48" x 48"
Qty
  • Clearance Price
    $85.26 / each
    Web Price $132.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features back-to-back hook-and-loop strap for easy storage.
Show More Close
 

Technical Specifications

Item # 1UBP7
Mfr. Model # RUM48-200RWAB
UNSPSC #55121710
Shipping Weight 6.45 lbs
Country of Origin USA *
Item Work Ahead Sign
Sign Subject Matter Road Traffic Control
Height 48"
Width 48"
Sign Material Vinyl
Header No Header
Legend Road Work Ahead
Sign Legend Color Black
Sign Background Color Orange
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
Standards MUTCD
Includes Collapsable Frame, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms